Shop All Filter Accessories
Goodman
Filter Rack, 16in H
Mfr # EFR01
Zoro # G9220195
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 25 in
- Function External Filter Rack for Return Air Filtration
- Height (In.) 16 in
- Type External
- Includes Filter
Product Information
- Brand Goodman
- MFR # EFR01
- Zoro # G9220195
- UPC # 193031158618
- Country of Origin United States
- Category Filter Accessories
Dimensions
Width (In.) | 25 in |
Height (In.) | 16 in |
Depth (In.) | 1 in |
Overall Depth | 1 in |
Overall Width | 25 in |
Overall Height | 16 in |
Details
Item | Residential Gas Furnace Filter Rack |
Function | External Filter Rack for Return Air Filtration |
Type | External |
Includes | Filter |
For Use With | Goodman Amana Furnaces |
Product Type | Heater Accessories |
Compatible with Product Type | Goodman Amana Furnaces |
Accessory Type | Filter Rack |
Description
Accessory Type Filter Rack, Compatible with Product Type Goodman Amana Furnaces, Overall Height 16 in, Overall Width 25 in, Overall Depth 1 in, Function External Filter Rack for Return Air Filtration, Includes Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-187 For Mtd 954-04002 (265-187)
- GREEN LEAF Bushing Reducer 2Mptx1-1/2Fpt (RB 200-112 P)
- ILC Replacement For FLOW RITE BAMS32020 (BA-MS-320-20)
- RBL PRODUCTS HI DNSTY TIRE FILMF/DUALTR. TIRES (RB167)
- GOODMAN All Fuel Kit, 24V AC Control (AFE18-60A)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G283 (G283)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1319 (OB1319)
- Goodman Filter Accessories