Shop All AC & Refrigeration Accessories
Goodman
Drain Pan, For Coil, 23" L, 21" W, Black
Mfr # DPKT3C
Zoro # G304407472
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 in
- Type Drain Pan
- For Use With Coil
- Material Plastic
- Width 21 in
Product Information
- Brand Goodman
- MFR # DPKT3C
- Zoro # G304407472
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 23 in |
Width | 21 in |
Details
Type | Drain Pan |
For Use With | Coil |
Material | Plastic |
Item | Drain Pan |
For Use With Mfr. Model Number | CAPF3030C6, CAPF3636C6, CAPF3642C6, CAPF4860C6, CAUF3030B6, CAUF3636C6, CAUF3642C6, CAUF4961C6 |
Features | Genuine Factory OEM Repair Part, Guaranteed to Fit and Function Properly |
Fits Brand | Goodman |
Fan Accessory Color | Black |
Fan Accessory Material | Plastic |
Description
Drain Pan, For Use With Grainger Item Number 38GN19, 38GN22, 38GN24, 38GN26, 38GN38, 38GN41, 38GN43, 38GN45, For Use With Mfr. Model Number CAPF3030C6, CAPF3636C6, CAPF3642C6, CAPF4860C6, CAUF3030B6, CAUF3636C6, CAUF3642C6, CAUF4961C6, Fits Brand Goodman, Type Drain Pan, For Use With Coil, Features Genuine Factory OEM Repair Part, Guaranteed to Fit and Function Properly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT O-Ring, J94141 (J94141)
- NATURALAIRE 16x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.011620)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V, Motor HP: 1 (7A626)
- IMPERIAL MFG Register Sidewall 30X6In Wht (RG0540)
- GOODMAN 0131M00009Psp Condenser Motor, (0131M00009)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- GOODMAN Drain Pan (0161L00002)
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- GOODMAN Drain Pan, For Coil, 23" L, 17-1/2" W, Black (DPKT3B)
- GOODMAN Condenser, Fan Motor, 1350 rpm, PTAC (0131P00033S)
- SUPERCOOL Hybrid A/C Compressor Lubricant. (24940)
- Goodman AC & Refrigeration Accessories