Shop All Blower and Fan Accessories
Goodman
Blower Wheel, 10 x 8
Mfr # B1368016S
Zoro # G7449030
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX
- Fits Brand Goodman
- Product Type Blower Wheel
- Compatible with Manufacturer Model Number GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX
- Wheel Diameter 10 in
Product Information
- Brand Goodman
- MFR # B1368016S
- Zoro # G7449030
- UPC # 193031101560
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Diameter | 10 in |
Wheel Width | 8 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX |
Fits Brand | Goodman |
Product Type | Blower Wheel |
Compatible with Manufacturer Model Number | GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX |
Compatible with Brand | Goodman |
Compatible with Manufacturer Part Number | GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX |
Compatible Manufacturer Part Number | GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX |
Compatible with Manufacturer Model Number [NEW] | GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX |
Compatible Manufacturer Model Number | GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX |
For Use with Mfr. Model Number | GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 10 in, Wheel Width 8 in, Compatible with Grainger Part Number 38GM67, 38GM68, 38GM74, 38GM75, 38GM82, 38GM86, Compatible with Brand Goodman, Compatible with Manufacturer Model Number GDS80804BN, GDS80804BX, GMS80604BN, GMS80604BX, GMS80804BN, GMS80804BX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY High-Rise, Thermo Roof Flash, 11x19" (11930)
- HI-TECH DURAVENT Blower Hose, 8 In. ID, 15 ft. L, Fabric (0616-0800-0565)
- GOODMAN Filter, MERV 11, 20 x 25 x 5 (AMP-M8-1056)
- LENNOX Economizer Filter, 16 x 25 x 1 (48J01)
- GOODMAN Blower Wheel, PTAC (0150P00005S)
- GOODMAN Blower Wheel (D6723306S)
- GOODMAN Blower Wheel, 10 x 10 (B1368047S)
- GOODMAN Blower Wheel, 11 x 10 (B1368000S)
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- MAKITA Blower Nozzle, For XBU04 (183R06-2)
- IEC BLOWER HOUSING ASSEMBLY KEYED SHAFT PB (F080-70356016)
- Goodman Blower and Fan Accessories