Shop All Trash Bags
Good N Tuff
60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Natural, 200 PK
Mfr # GNT3860
Zoro # G4190269
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Heavy-Duty
- Material High-Density Resin
- Thickness 12 microns
- Size 38 in x 58 in
Product Information
- Brand Good N Tuff
- MFR # GNT3860
- Zoro # G4190269
- UPC # 10041215255936
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Strength Rating | Heavy-Duty |
Material | High-Density Resin |
Thickness | 12 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 10 Rolls of 20 Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Weight | 18 lbs |
Description
Good 'n Tuff® Waste Can Liners, 60 gal, 12 microns, 38" x 58", Natural, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Secure Hydrochloric Acid Bowl Cleaner, Mint Scent, 32oz Bottle, PK12 (1038801)
- GENUINE JOE 33 Gal. Clear Trash Can Liners, 250PK (GJO01013)
- RJ SCHINNER 16PK WHT FLD Towel (HT 400011)
- PIG Absorbent Roll, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- GOOD N TUFF 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 6 microns, Natural, 1000 PK (GNT2433)
- GOOD N TUFF 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Natural, 200 PK (GNT4348)
- GOOD N TUFF 30 gal Trash Bags, 30 in x 36 in, Light-Duty, 8 microns, Natural, 500 PK (GNT3037)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- ALUF PLASTICS Can Liner Comm Black 2M 60G (PG6-6060)
- WEBSTER STF24TS8Z PE 26 gal Black Sure Tuff Trash Bag, 192PK (STF24TS8Z (PE))
- Good N Tuff Trash Bags