Shop All Trash Bags
Good N Tuff
45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK
Mfr # GNT4048
Zoro # G4186662
product price: $59.19
/pk 250, $0.24/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Strength Rating Medium-Duty
- Material High-Density Resin
- Thickness 10 microns
- Size 40 in x 46 in
Product Information
- Brand Good N Tuff
- MFR # GNT4048
- Zoro # G4186662
- UPC # 10041215255929
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Height | 46 in |
Width | 40 in |
Details
Capacity | 45 gal |
Strength Rating | Medium-Duty |
Material | High-Density Resin |
Thickness | 10 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Application | Can Liner |
Weight | 14 lbs |
Description
Good 'n Tuff® Waste Can Liners, 45 gal, 10 microns, 40" x 46", Natural, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Stainless Steel Polish, Black (ZPEZUSSTL14)
- BRADSHAW Wht Paper Towel Holder (21984)
- ALLWAY 3/4" x 7" B-Series Narrow Nylon Stripper & Grout Brush, Soft Grip (GB)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (9102)
- GOOD N TUFF 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Natural, 200 PK (GNT3860)
- GOOD N TUFF 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 6 microns, Natural, 1000 PK (GNT2433)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- GOOD N TUFF 30 gal Trash Bags, 30 in x 36 in, Light-Duty, 8 microns, Natural, 500 PK (GNT3037)
- GOOD N TUFF 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Natural, 200 PK (GNT4348)
- STOUT BY ENVISION 30 gal Trash Bags, Black, 90 PK (P3340K20)
- PINPOINT Sand for Urns Black 5 5-lb. Bags/Carton (PI188603)
- Good N Tuff Trash Bags