Shop All Trash Bags
Good N Tuff
30 gal Trash Bags, 30 in x 36 in, Light-Duty, 8 microns, Natural, 500 PK
Mfr # GNT3037
Zoro # G4187852
product price: $58.95
/pk 500, $0.12/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Light-Duty
- Material High-Density Resin
- Thickness 8 microns
- Size 30 in x 36 in
Product Information
- Brand Good N Tuff
- MFR # GNT3037
- Zoro # G4187852
- UPC # 10041215255905
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Height | 36 in |
Width | 30 in |
Details
Capacity | 30 gal |
Strength Rating | Light-Duty |
Material | High-Density Resin |
Thickness | 8 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 500 |
Package Configuration | 20 Rolls of 25 Bags |
Application | Can Liner |
Weight | 13 lbs |
Description
Good 'n Tuff® Waste Can Liners, 30 gal, 8 microns, 30" x 36", Natural, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC GP Georgia-Pacific Professional Series, Jumbo Core, 2 Ply, Continuous Sheets, White, 4 PK (2172114)
- DAYTON Washer Flat (31UK68)
- SPARKLE Sparkle Roll Paper Towels, 2 Ply, 4 PK (22274)
- ALLSTAR PERFORMANCE Allstar Performance ALL78213 32 oz Spray Bottle Oil Eater Degreaser (ALL78213)
- GOOD N TUFF 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Natural, 200 PK (GNT3860)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- GOOD N TUFF 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 6 microns, Natural, 1000 PK (GNT2433)
- GOOD N TUFF 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Natural, 200 PK (GNT4348)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- ECOSAFE-6400 13 gal Trash Bags, 24 in x 32 in, Heavy-Duty, 0.6 mil, Green, 288 PK (HB2432-6)
- Good N Tuff Trash Bags