Shop All Bar Soap
Good Day
Bar Soap, White, #1/2 Size, Fresh, PK1000
Mfr # TD400050
Zoro # G5432351
product price: $66.55
/pk 1000, $0.07/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Product Information
Dimensions
Size | #1/2 |
Container Size | 0.5 oz |
Details
Item | Body Soap |
Packaging Type | Box |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | General Skin Cleansing |
Hygiene Series | None |
Hygiene Properties | None |
Fragrance | Fresh |
Package Type | Unwrapped |
Color | White |
Collection | Good Day |
Formula | Sodium Stearate |
Form | Bar |
Removes | Grease, Grime |
Container Type | Pack |
NSF Rating | Not Rated |
Includes Grit | No |
Product Type | Bar Soap |
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 0.5 oz, Container Type Pack, Fragrance Fresh, Hygiene Properties None, Formula Sodium Stearate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORELCO Philips Norelco Shaver 2300 (S121181)
- FIRST VOICE Cohesive Bandage, Purple, 1" x 5 yd., PK6 (TS-3187-6P)
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- GOOD DAY Bar Soap, Fresh, 3/4, PK1000 (TD390075)
- GOOD DAY Unwrapped Amenity Bar Soap, Fresh Scent, #1 1/2, PK500 (GTP 400150)
- GOOD DAY Bar Soap, Fresh, 1-1/2, PK500 (TD390150)
- GOOD DAY Amenity Bar Soap, Pleasant Scent, # 3/4, PK1000 (390075)
- GOOD DAY Unwrapped Amenity Bar Soap with PCMX, Fresh Scent, # 1 1/2, 500PK (PX400150)
- GOOD DAY Unwrapped Amenity Bar Soap, Fresh, # 2 1/2, PK200 (GTP 400300)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 3 Bar, PK200 (00197)
- Good Day Bar Soap