Shop All Specialty Cleaners
Goo Gone
Pro-Power Cleaner, Citrus Scent, 24 oz Bottle
Mfr # 2180AEA
Zoro # G7729493
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 oz
- Container Type Bottle
- Fragrance Citrus
- Package Type Spray Bottle
- Cleaner Form Liquid
Product Information
- Brand Goo Gone
- MFR # 2180AEA
- Zoro # G7729493
- UPC # 70048027413
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 24 oz |
Details
Item | Pro-Power Cleaner |
Container Type | Bottle |
Fragrance | Citrus |
Package Type | Spray Bottle |
Cleaner Form | Liquid |
Form | Liquid |
For Use On | Carpet; Ceramic; Fabric; Fiberglass; Glass; Metal; Plastic; Tile; Wood |
Contains | Hydrotreated Light Distillates; Tripropylene Glycol Methyl Ether |
Application | Boats; Buses; Carpet; Cars; Clothing; Furniture; Limos; Nonporous Surfaces; Trucks; Upholstery; Walls |
Surface | Carpet; Ceramic; Fabric; Fiberglass; Glass; Metal; Plastic; Tile; Wood |
Primary Chemical | Hydrotreated Light Distillates; Tripropylene Glycol Methyl Ether |
Weight | 1.4 lbs |
Effective to Remove | Adhesive; Grease; Silicone; Tape Residue; Tar; Varnish; Wax |
Description
Goo Gone® Pro-Power Cleaner, Citrus Scent, 24 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Purple (31798)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, Blue, Box, Polypropylene, 717 Wipes, 9 3/4 in x 13 1/2 in (33241)
- LUNDMARK Wax Beeswax Cakes 2Oz (9105W54)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- GOO GONE Original Cleaner, Citrus Scent, 8 oz Bottle (2087EA)
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator (2100EA)
- GOO GONE Adhesive Remover, w/Citrus Scent, 8 oz Orange, PK 12 (WMN2087CT)
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator, PK12 (2100)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle (2085)
- GOO GONE Multi-Purpose Cleaner, 16 oz., Citrus, PK4 (2181)
- CUSTOM ACCESSORIES Custom Accessories 14007 Auto Care Auto Detail Brush (3425147)
- Goo Gone Specialty Cleaners