Shop All Specialty Cleaners
Goo Gone
Pro-Power Cleaner, Citrus Scent, 1 gal Bottle, PK4
Mfr # 2085CT
Zoro # G6101101
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Citrus
- Package Type Bottle
- For Use On Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting; Upholstery
- Contains Petroleum distillates, hydrotreated light (64742-47-8), D-Limonene
Product Information
- Brand Goo Gone
- MFR # 2085CT
- Zoro # G6101101
- UPC # 10070048770101
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Item | Pro-Power Cleaner |
Container Type | Bottle |
Fragrance | Citrus |
Package Type | Bottle |
For Use On | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting; Upholstery |
Contains | Petroleum distillates, hydrotreated light (64742-47-8), D-Limonene |
Cleaner Form | Liquid |
Weight | 29.35 lbs |
Form | Liquid |
Surface | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting; Upholstery |
Application | Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles |
Primary Chemical | Petroleum distillates, hydrotreated light (64742-47-8), D-Limonene |
Effective to Remove | Caulk; Silicone; Contractor's Adhesive; Grease; Tar; Tape; Tape residue; Varnish; Wax; Glue |
Description
Goo Gone® Pro-Power Cleaner, Citrus Scent, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 59780 6'' Stainless Steel Round Mini Waste Can (92259780)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film (64880)
- MIDLAB Maxim Powerball Cleaner/Degreaser 1 Gallon Sassafras Scent IM610, 4PK (061000-41)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6 (2112CT)
- GOO GONE Adhesive Remover, w/Citrus Scent, 8 oz Orange, PK 12 (WMN2087CT)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 24 oz Bottle (2180AEA)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle (2085)
- GOO GONE Multi-Purpose Cleaner, 16 oz., Citrus, PK4 (2181)
- GOO GONE Original Cleaner, Citrus Scent, 8 oz Bottle (2087EA)
- QWIKPRODUCTS QwikBright-MC Microchannel Coil Cleaner/Protectant: 1 Gallon (QT2782)
- Goo Gone Specialty Cleaners