Shop All Toys & Games
Gonge
Trampoline, Mono
Mfr # G2400
Zoro # G7551488
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-5 Years
- Recommended Grade Grade PK-K
- Includes 1 trampoline
- Material Steel, PU foam, TPE
- Color Yellow, Black
Product Information
- Brand Gonge
- MFR # G2400
- Zoro # G7551488
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-5 Years |
Recommended Grade | Grade PK-K |
Includes | 1 trampoline |
Material | Steel, PU foam, TPE |
Color | Yellow, Black |
Description
We think this trampoline is probably the most beautiful and well-designed trampoline ever seen in the childcare sector. The foam covered handles and sloped protective cushion with a high rear edge (4.3") yield the utmost protection during play. Its durable construction from welded steel and a reinforced spring sheet, suspended with steel springs, ensures that it will provide endless hours of jumping and fun. Measures 40.55" x 40.55" with 12.2" high sides and handles 30" from the floor. Weight Capacity: 55.13lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Fine LeadTip, Black LeadTip (30162PP)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE01318)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage", 3" x 5", Fluorescent Red, 500/Roll (DL3641)
- TAPE LOGIC Tape Logic® Labels, "Oxidizer - 5.1", 4" x 4", Black/Yellow, 500/Roll (DL5160)
- GONGE River Stones, Set of 6 (4120)
- GONGE Seesaw (G2169)
- GONGE River Stones, Nordic Colors (G2820)
- GONGE Tactile Discs – Complete Set of 10 (2116)
- GONGE Rock Around (G2104)
- GONGE Floor Surfer® (G2168)
- SMARTGAMES Castle Logix - Preschool Puzzle Game (030US)
- Gonge Toys & Games