Shop All Toys & Games
Gonge
Roller without Sand
Mfr # G2267
Zoro # G7549010
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 7+ Years
- Material PP, TPE, Rubber
- Color Orange, Gray
- Recommended Grade Grade 2+
- Includes 1 roller
Product Information
- Brand Gonge
- MFR # G2267
- Zoro # G7549010
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 7+ Years |
Material | PP, TPE, Rubber |
Color | Orange, Gray |
Recommended Grade | Grade 2+ |
Includes | 1 roller |
Description
The Roller is a beautiful new conceptualization of a fundamentally challenging motor activity object. Leave it out, and you will see both children and grown-ups tempted to test their skills by stepping up and trying to set the Roller in motion. It offers a progressive motor skills challenge, from small kids just managing to keep their balance with the support of a friend or a hand rail, to older children pushing the boundaries of what they can do without falling off. Whether it is used for play or in therapy, the Roller will stimulate the primary proprioceptive sense, as well as the vestibular and tactile senses.
The Roller is safe to use, as the compression of its rubber tires naturally reduces the speed while making play virtually silent and protecting the ground surface from damage. The rubber tread provides a safe grip and offers additional tactile stimulation when rolling with bare feet. This orange version is without sand therefore increases rolling speed. Measures 13.78" x 11.61" x 11.61". Weight Capacity: 220.5lb.
The Roller is safe to use, as the compression of its rubber tires naturally reduces the speed while making play virtually silent and protecting the ground surface from damage. The rubber tread provides a safe grip and offers additional tactile stimulation when rolling with bare feet. This orange version is without sand therefore increases rolling speed. Measures 13.78" x 11.61" x 11.61". Weight Capacity: 220.5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Super Capacity Sheet Protector With TuckIn Flap, letter size, 10PK (61027)
- KORRVU Korrvu® Retention Packaging, 11"x 8"x 2", Kraft, 1/Bundle (KOR107)
- LORELL Lorell Magnetic Dry Erase Board, White (LLR52511)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Primary Colors, PK11 (G4120)
- GONGE Tactile Discs – Complete Set of 10 (2116)
- GONGE Koala (G2097)
- GONGE Balance Plastic Hemisphere, Set of 6 (G2128)
- GONGE Roller with Sand (G2266)
- GONGE Therapy Top, for Balance (G2140)
- TOKYO GHOUL Saiko Yonebayashi Funko Pop Vinyl Figure (829511)
- Gonge Toys & Games