Shop All Toys & Games
Gonge
Roller with Sand
Mfr # G2266
Zoro # G7548444
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Green, Gray
- Includes 1 roller
- Recommended Grade Grade PK+
- Material PP, TPE, Rubber, Sand
Product Information
- Brand Gonge
- MFR # G2266
- Zoro # G7548444
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Color | Green, Gray |
Includes | 1 roller |
Recommended Grade | Grade PK+ |
Material | PP, TPE, Rubber, Sand |
Description
The Roller is a beautiful new conceptualization of a fundamentally challenging motor activity object. Leave it out, and you will see both children and grown-ups tempted to test their skills by stepping up and trying to set the Roller in motion. It offers a progressive motor skills challenge, from small kids just managing to keep their balance with the support of a friend or a hand rail, to older children pushing the boundaries of what they can do without falling off. Whether it is used for play or in therapy, the Roller will stimulate the primary proprioceptive sense, as well as the vestibular and tactile senses.
The Roller is safe to use, as the compression of its rubber tires naturally reduces the speed while making play virtually silent and protecting the ground surface from damage. The rubber tread provides a safe grip and offers additional tactile stimulation when rolling with bare feet. For younger children, this green version of the Roller contains 5.5 lb of sand, further reducing the speed and enabling even small children to master balancing and rolling. Measures 13.78" x 15.55" x 11.61". Weight Capacity: 220.5lb.
The Roller is safe to use, as the compression of its rubber tires naturally reduces the speed while making play virtually silent and protecting the ground surface from damage. The rubber tread provides a safe grip and offers additional tactile stimulation when rolling with bare feet. For younger children, this green version of the Roller contains 5.5 lb of sand, further reducing the speed and enabling even small children to master balancing and rolling. Measures 13.78" x 15.55" x 11.61". Weight Capacity: 220.5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- POST-IT Note, Popup, Sprstky, 4X4, Aa Pk (MMMR440WASS)
- BROTHER No Label Tape Cartridge 2-1/10" x 100 ft., Black/White (DKN5224)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- GONGE Build N Balance® Bridge Pier (G2231)
- GONGE River Stones, Set of 6 (4120)
- GONGE Bouncing River Stone Set, Set of 5 (G2130)
- GONGE Build N Balance® Top10 Yellow (G2226)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- GONGE Build N Balance® Top24 Red (G2227)
- STAR BELLY DREAM LITES Dream Lites Puppy Blue (SBBP-MC4)
- Gonge Toys & Games