Shop All Toys & Games
Gonge
Build N Balance® Top10 Yellow
Mfr # G2226
Zoro # G7543876
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Material PP, TPE
- Recommended Age 2-10 Years
- Color Yellow
Product Information
- Brand Gonge
- MFR # G2226
- Zoro # G7543876
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-5 |
Material | PP, TPE |
Recommended Age | 2-10 Years |
Color | Yellow |
Includes | 1 balance top |
Description
Exciting and challenging balancing system. The elements can be combined in countless ways so use your imagination to set up all the balance courses and landscapes you can build. With the great flexibility of Build N' Balance®, the level of difficulty can be varied to suit the development levels of the children and can be built at heights ranging from 10 to 24 cm - depending on how brave the children are! Build N' Balance® is being constantly evaluated and developed, introducing new parts and features to offer even more challenging play opportunities. Includes 1 Top10. Measures 10.63" x 10.63" x 3.94". Weight Capacity: 220.5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Inner Boxes, 4" x 4" x 48", Kraft, 25/Bundle (55VL48)
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK10 (43920)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- GONGE Build N Balance® Triangular Platform (G2223)
- GONGE Ring Toss with 6 Rings (G2908)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Primary Colors, PK11 (G4120)
- GONGE Bouncing River Stone (G2126)
- GONGE The Top - Giant Spinning Top (2101)
- GONGE Tactile Discs – Complete Set of 10 (2116)
- TOY TIME Petanque/Boules Set for Bocce with 8 Steel Tossing Balls, Cochonnet, and Case, Outdoor , Adults/Kids (845572MKT)
- Gonge Toys & Games