Shop All Toys & Games
Gonge
Build N Balance® Planks, Set of 3
Mfr # G2222
Zoro # G7561315
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Color Blue
- Recommended Age 2-10 Years
- Material PP, Steel
Product Information
- Brand Gonge
- MFR # G2222
- Zoro # G7561315
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-5 |
Includes | 3 planks |
Color | Blue |
Recommended Age | 2-10 Years |
Material | PP, Steel |
Description
Exciting and challenging balancing system. The elements can be combined in countless ways so use your imagination to set up all the balance courses and landscapes you can build. With the great flexibility of Build N' Balance®, the level of difficulty can be varied to suit the development levels of the children and can be built at heights ranging from 10 to 24 cm - depending on how brave the children are! Build N' Balance® is being constantly evaluated and developed, introducing new parts and features to offer even more challenging play opportunities. Set of 3 planks. Measures 28.35" x 5.12" x 1.18". Weight Capacity: 220.5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Shredder Bags, 58 gal.l, PK100 (2117)
- ZORO SELECT Bulldog Clip, 1 1/4 In W, Silver, PK36 (2WFV7)
- MASTER MAGNETICS Magnetic Plastic Clips, Yellow, PK2 (7521)
- ZORO SELECT Paper Punch, 3-Hole, Blk, 40 Sheet (2WFT6)
- GONGE Koala (G2097)
- GONGE Balance Plastic Hemisphere, Set of 6 (G2128)
- GONGE Bouncing River Stone (G2126)
- GONGE Roller without Sand (G2267)
- GONGE Ring Toss with 6 Rings (G2908)
- GONGE Build N Balance® Triangular Platform (G2223)
- JACKSONVILLE TERMINAL N Scale Military Series Container with Magnetic System, Grey (JTC205454)
- Gonge Toys & Games