Shop All Remote Controlled Spotlights
Golight
Wireless Handheld Remote, Battery MN21
Mfr # 30100
Zoro # G6129901
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- For Use With Golight/Radiorays and Strykers
- Battery Size MN21
- Compatible with Manufacturer Model Number 2000, 20004, 20004GT, 2000GT, 2007, 20074, 2007GT, 2051, 20514, 20514GT, 2051GT, 2057, 20574, 20574GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 79014GT, 7901GT, 79514, 79514GT, 7951GT
- Overall Length 4 in
Product Information
- Brand Golight
- MFR # 30100
- Zoro # G6129901
- UPC # 793523301005
- Country of Origin China
- Category Remote Controlled Spotlights
Dimensions
Battery Size | MN21 |
Overall Length | 4 in |
Overall Width | 2 in |
Overall Height | 3/4 in |
Details
Item | Vehicle Light Remote |
Type | Universal |
For Use With | Golight/Radiorays and Strykers |
Compatible with Manufacturer Model Number | 2000, 20004, 20004GT, 2000GT, 2007, 20074, 2007GT, 2051, 20514, 20514GT, 2051GT, 2057, 20574, 20574GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 79014GT, 7901GT, 79514, 79514GT, 7951GT |
Color | White |
Material | Plastic/Rubber |
Product Type | Remote |
Connection Type | Wireless |
Compatible Manufacturer Part Number | 2000, 20004, 20004GT, 2000GT, 2007, 20074, 2007GT, 2051, 20514, 20514GT, 2051GT, 2057, 20574, 20574GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 79014GT, 7901GT, 79514, 79514GT, 7951GT |
Compatible Manufacturer Model Number | 2000, 20004, 20004GT, 2000GT, 2007, 20074, 2007GT, 2051, 20514, 20514GT, 2051GT, 2057, 20574, 20574GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 79014GT, 7901GT, 79514, 79514GT, 7951GT |
For Use with Mfr. Model Number | 2000, 20004, 20004GT, 2000GT, 2007, 20074, 2007GT, 2051, 20514, 20514GT, 2051GT, 2057, 20574, 20574GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 79014GT, 7901GT, 79514, 79514GT, 7951GT |
For Use With Mfr. Model Number | 2000, 20004, 20004GT, 2000GT, 2007, 20074, 2007GT, 2051, 20514, 20514GT, 2051GT, 2057, 20574, 20574GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 79014GT, 7901GT, 79514, 79514GT, 7951GT |
Description
Vehicle Light Remote, Product Type Remote, Material Plastic/Rubber, Overall Length 4 in, Overall Height 3/4 in, Overall Width 2 in, Compatible with Manufacturer Model Number 2000, 20004, 20004GT, 2000GT, 2007, 20074, 2007GT, 2051, 20514, 20514GT, 2051GT, 2057, 20574, 20574GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 79014GT, 7901GT, 79514, 79514GT, 7951GT, Battery Size MN21, Color White, Connection Type Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 15W WHT Par38 Bulb (93130310)
- ILC Replacement for Philips F17t8/tl841/alto replacement light bulb lamp, 2PK (F17T8/TL841/ALTO PHILIPS)
- BLACK & DECKER PUSH WIRE Under Cabinet Light 24W Plug-In Power Kit (LEDUC-24WP)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- GOLIGHT Radioray GT Series Permanent Mount - Black Halogen - Wireless (2051GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen (2000GT)
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (675-20)
- Golight Remote Controlled Spotlights