Golight

Stryker ST LED Portable Magnetic Mount w Wireless Remote Blk


product price: $709.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The GoLight Stryker ST LED with wireless handheld remote is designed for use in all weather conditions and produces 2,520 lumens of intense light out put. These units feature remote control operation that allows users to rotate the light 370 degrees with a hard stop and to adjust vertical tilt through 135 degrees. Remote operation is provided by one handheld wireless remote controller that operates over a radio frequency of 433 MHz. This remote includes an internal 12 volt battery rated at 1 year of operation and a single Red LED to indicate remote control activity. The remote controller has a range of up to 100 feet and will operate through walls, within structures, and in vehicles. The remote is constructed of polycarbonate with rubber push pad buttons for weatherproof durability and can be user programmed to operate one or several lights simultaneously. Remotes are 3 inches long by 2 inches wide by 3/8 inch thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.