Shop All Remote Controlled Spotlights
Golight
Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H
Mfr # 2020GT
Zoro # G7156762
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hardwired - Remote Controlled
- Watts 65 W
- Voltage 12V DC
- Amps 5.5 A
- Lamp Type Halogen
Product Information
- Brand Golight
- MFR # 2020GT
- Zoro # G7156762
- UPC # 793523000038
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Depth | 6 7/10 in |
Width | 7.25 in |
Cord Length | 20 ft |
Height | 7.5 in |
Cable Length | 20 ft |
Overall Width | 7 1/4 in |
Overall Height | 7 1/2 in |
Overall Depth | 6 11/16 in |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology Halogen, Controller Type Dash-Mount Remote, Mount Type Bracket, Electrical Connection 6-Pin AMP Connector, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- E E SYSTEMS GROUP eLEDing® Solar Powered 20W 3200 Lumens AI SMART CREE 5000K LED Street Parking Lot Area Light (EE820W-AI20)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- ILC Replacement for Norman Lamps Led-6s6-120r replacement light bulb lamp (LED-6S6-120R NORMAN LAMPS)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 8" H (7951GT)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7" H (30004ST)
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Watts: 5 W (EW3010)
- Golight Remote Controlled Spotlights