Shop All Remote Controlled Spotlights
Golight
Spotlight, 40W, 12VDC, 3.5A, LED, 7" H
Mfr # 30004ST
Zoro # G9663737
original price:
$747.00
6% off
new price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless Handheld - Remote Controlled
- Watts 40 W
- Voltage 12V DC
- Amps 3.5 A
- Lamp Type LED
Product Information
- Brand Golight
- MFR # 30004ST
- Zoro # G9663737
- UPC # 793523000335
- Country of Origin China
- Category Remote Controlled Spotlights
Dimensions
Cable Length | 1 ft |
Depth | 7 1/2 in |
Height | 7 in |
Width | 7.25 in |
Overall Height | 7 in |
Overall Depth | 7 1/2 in |
Cord Length | 1 ft |
Overall Width | 7 1/4 in |
Description
Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Bracket, Electrical Connection Pigtail, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 7 1/2 in, Overall Height 7 in, Standards Not Applicable, Series ST Series, Installation Type Permanent, Compatible Electrical Connection Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (GY6.35) (BP35JCD/830/LED)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- NITE IZE LED Upgrade Kit for use with AA Mini MagLite Flashlight (LUC2-07)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (67-1PK)
- GOLIGHT Spotlight, 65W, 12VDC, Halogen, 225000 CP (2021GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7-1/4" W (20204GT)
- GOLIGHT Stryker ST Series Portable Magnetic Base White LED w/Wireless (30005ST)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- GOLIGHT Radioray GT Series Permanent Mount - Black Halogen - Wireless (2051GT)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 225000 CP (2007GT)
- Golight Remote Controlled Spotlights