Shop All Remote Controlled Spotlights
Golight
Radioray GT Series Permanent Mount - White LED - Wireless Hand
Mfr # 20004GT
Zoro # G6482202
Free Shipping & Returns
$559.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Golight
- MFR # 20004GT
- Zoro # G6482202
- UPC # 793523000106
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Description
Radioray GT Series Permanent Mount - White LED - Wireless Handheld Remote The GT series is the culmination of our dedication to continual improvement. The GT series incorporates all of the features that have made Golight the industry standard in remote control lighting, but incorporates upgrades that enhance the lamp s durability as well as the overall user experience. GT SERIES UPGRADES: Updated exterior housing design Higher torque drivetrain and more precise pan / tilt control Increased Ingress protection from dust/water (IP56) Permanent mount models boast a robust 14 gauge stainless steel mounting bracket Portable magnetic models have 2X magnetic grip Enhanced resistance levels associated with shock, vibration, and impact 10 High Flux LED s GT SERIES FEATURES: Wireless or Hardwired Remote Control Options Permanent or Portable Mounting Options Halogen or LED Light Head 370 Rotation x 135 Tilt UV Ray and Saltwater Resistant 3 Year Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- ILC Replacement for Federal Signal Fb2pst Strobe (FB2PST STROBE FEDERAL SIGNAL)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Red (NSR-2168R)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- GOLIGHT Wireless Handheld Remote (30100)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- Golight Remote Controlled Spotlights