Shop All Toys & Games
Goliath
Gator Golf Game
Mfr # 31240
Zoro # G4111411
original price:
$38.41
12% off
new price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 1 Gator with Built-In Bird Score Keepers, 1 Flamingo Golf Club, 4 Gator Golf Balls, Complete Instructions
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Multi
Product Information
- Brand Goliath
- MFR # 31240
- Zoro # G4111411
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Includes | 1 Gator with Built-In Bird Score Keepers, 1 Flamingo Golf Club, 4 Gator Golf Balls, Complete Instructions |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Multi |
Description
A hole-in-one is a lot more fun with Gator Golf! Grab your flamingo golf club, and aim to feed this hungry little Gator. Sink your putt by hitting your ball through the Gator's mouth into his tail to score, but watch out – he'll flick your ball with his tail for more putting action. The first player to score 3 points wins! Fun, active gameplay gets kids up and moving while developing large motor skills and hand-eye coordination. Cute birds on the Gator's back serve as built-in score keepers. Gator Golf plays best indoors on low-pile carpet. For 2-4 players, ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- TENNANT Rear Squeegee Blade (1232681)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- DECKER TAPE PRODUCTS Label, DL2585, RECEIVED, 3" X 5" (DL2585)
- GOLIATH Dino Crunch Game (30658)
- GOLIATH Pop the Pig Game (30546)
- GOLIATH Diary of a Whimpy Kid Game (3457)
- GOLIATH Greedy Granny Game (30810)
- MELISSA & DOUG Scissor Skills Activity Pad (2304)
- LEARNING RESOURCES Counting Cans, 1 to 10 (6800)
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- Goliath Toys & Games