Shop All Toys & Games
Goliath
Dino Crunch Game
Mfr # 30658
Zoro # G000936665
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Dino, 1 Dino Nest Playing Base, 1 Die with Sticker Sheet, 20 Eggs, 1 Pair of Tweezers, Instructions
- Color Multi
- Material Plastic, Paper, Electronics
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Product Information
- Brand Goliath
- MFR # 30658
- Zoro # G000936665
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Dino, 1 Dino Nest Playing Base, 1 Die with Sticker Sheet, 20 Eggs, 1 Pair of Tweezers, Instructions |
Color | Multi |
Material | Plastic, Paper, Electronics |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
This hungry Dino has an eggstraordinary appetite! Roll the die to choose which stolen egg to rescue. Carefully reach in and take out the egg, but watch out - you never know when this T-Rex will roar and leap out at you for a mighty CRUNCH! Requires 2 AA batteries, not included. For 2-4 players, ages 4 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 20" x 20" x 20", Kraft, 10/Bundle (55VM50)
- JAMESON Electrician’s Splicer Set w/ Tunnel Pouch, 3-Pieces (32-43NSE)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- GOLIATH Gator Golf Game (31240)
- GOLIATH Diary of a Whimpy Kid Game (3457)
- GOLIATH Pop the Pig Game (30546)
- GOLIATH Greedy Granny Game (30810)
- JUNIOR LEARNING Rainbow Letters (JL196)
- TOY TIME Toy Time Classic Wooden Shut the Box Game Set (694446WYY)
- NMR Aquarius Christmas Vacation Scramble Game (97502)
- Goliath Toys & Games