Shop All Bungee Cords & Straps
Goldline
15 in. L x 3/4 in. W S-Hook Bungee Strap
Mfr # 635197842
Zoro # G4293003
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type S-Hook
- Bungee Thickness 1/4 in
- Bungee Length 15 in
- Bungee Material Rubber
- Stretched Bungee Length 27 in
Product Information
- Brand Goldline
- MFR # 635197842
- Zoro # G4293003
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 15 in |
Stretched Bungee Length | 27 in |
Bungee Width | 3/4 in |
Hook Length | 2 1/2 in |
Overall Length | 15 in |
Overall Width | 3/4 in |
Cord Diameter | 1/4 in |
Hook Opening Size | 7/8 in |
Stretch Length - Maximum | 27 in |
Details
End Type | S-Hook |
Bungee Thickness | 1/4 in |
Item | Bungee Strap |
Bungee Material | Rubber |
Color | Black |
Thickness | 1/4 in |
End Material | Steel |
Cord Outer Material | EPDM |
Description
Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 27 in, Cord Diameter 1/4 in, Overall Length 15 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Inner Tube (121060T)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- WERNER 3 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (T6202)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- GOLDLINE Bungee Strap, S-Hook, 41 in.L, 3/4 In.W (635738942)
- GOLDLINE 31 in. L x 3/4 in. W S-Hook Bungee Strap (635197742)
- GOLDLINE 10 in. L x 3/4 in. W S-Hook Bungee Strap (635197942)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- GOLDLINE Bungee Strap Assortment, S-Hook (10-Pack) (635000076)
- CARGOLOC Bungee Cords, Assortment, 14 pcs. (84075)
- KEEPER Bungee Cord W/Ball 8 Pk (06325)
- Goldline Bungee Cords & Straps