Shop All Oilers and Reservoirs
Goldenrod
Oiler, 16 oz., Steel, 8 in. Spout
Mfr # 727
Zoro # G9972417
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 16 oz
- Height (In.) 12 1/8 in
- Width (In.) 3 7/8 in
- Spout Length (In.) 8 in
- Bowl Material Steel
Product Information
- Brand Goldenrod
- MFR # 727
- Zoro # G9972417
- UPC # 085077562873
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 12 1/8 in |
Width (In.) | 3 7/8 in |
Spout Length (In.) | 8 in |
Unit Height from Mount (In.) | 4 13/16 in |
Dia. (In.) | 3 7/8 in |
Unit Height | 12 1/8 in |
Bowl Dia. (In.) | 3 7/8 in |
Bowl Dia. | 3 7/8 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 16 oz |
Bowl Material | Steel |
Function | Zinc Die-Cast High Pressure Pump with Precision Ground Piston |
Capacity | 16 fl oz |
For Use With | Oil |
Includes | Replaceable Spout |
Bowl Capacity | 16 oz |
Type | Flexible Spout |
Material | Steel |
Number of Feeds | 0 |
Description
Oiler, Reservoir Cap. (Oz.) 16 oz, Height (In.) 12 1/8 in, Width (In.) 3 7/8 in, Bowl Dia. 3 7/8 in, Steel, Capacity 16 fl oz, Function Zinc Die-Cast High Pressure Pump with Precision Ground Piston, For Use With Oil, Includes Replaceable Spout, Spout Length (In.) 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 11 in Stroke, NFPA Double Acting (5VLU8)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25V, Suction, 25 micron, Inside-Out (MF0588604)
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1610S)
- COILHOSE PNEUMATICS Reusable Strain Relief Swivel 5/16" ID x 1/4" MPT (PSM0504SR)
- GOLDENROD Oiler, 32 oz., Steel, 15 in. Spout (120-A3)
- GOLDENROD 6 Oz. Pump Oiler with Flexible 6 In. Spout (606)
- GOLDENROD 12 Oz. Pump Oiler with 8 In. Angle Spout (720)
- GOLDENROD Oiler, 6 fl oz Capacity, Steel, 5 in Spout Length, 6 oz Reservoir Capacity (600)
- GOLDENROD Oiler, 12 oz., Steel, 3 in. Bowl dia. (700)
- GOLDENROD Oiler, 12 oz., Steel, 8 in. Spout (707)
- TRICO Oiler, Constant Level (30003)
- Goldenrod Oilers and Reservoirs