Shop All Oilers and Reservoirs
Goldenrod
Oiler, 12 oz., Steel, 8 in. Spout
Mfr # 707
Zoro # G9972426
original price:
$26.49
23% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 12 oz
- Height (In.) 11 3/4 in
- Width (In.) 3 in
- Spout Length (In.) 8 in
- Bowl Material Steel
Product Information
- Brand Goldenrod
- MFR # 707
- Zoro # G9972426
- UPC # 085077562392
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 11 3/4 in |
Width (In.) | 3 in |
Spout Length (In.) | 8 in |
Dia. (In.) | 3 in |
Bowl Dia. (In.) | 3 in |
Bowl Dia. | 3 in |
Unit Height | 11 3/4 in |
Unit Height from Mount (In.) | 4 7/16 in |
Details
Item | Oiler |
Reservoir Cap. (Oz.) | 12 oz |
Bowl Material | Steel |
Function | Zinc Die-Cast High Pressure Pump with Precision Ground Piston |
Capacity | 12 fl oz |
For Use With | Oil |
Includes | Replaceable Spout |
Number of Feeds | 0 |
Type | Flexible Spout |
Bowl Capacity | 12 oz |
Material | Steel |
Description
Oiler, Reservoir Cap. (Oz.) 12 oz, Height (In.) 11 3/4 in, Width (In.) 3 in, Bowl Dia. 3 in, Steel, Capacity 12 fl oz, Function Zinc Die-Cast High Pressure Pump with Precision Ground Piston, For Use With Oil, Includes Replaceable Spout, Spout Length (In.) 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- LINCOLN Hose Extension, PowerLuber, 24 In (1224)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/4, L 3 (CB364024)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- GOLDENROD Oiler, 32 oz., Steel, 15 in. Spout (120-A3)
- GOLDENROD 12 Oz. Pump Oiler with 8 In. Angle Spout (720)
- GOLDENROD 6 Oz. Pump Oiler with Flexible 6 In. Spout (606)
- GOLDENROD Oiler, 12 oz., Steel, 3 in. Bowl dia. (700)
- GOLDENROD Oiler, 6 fl oz Capacity, Steel, 5 in Spout Length, 6 oz Reservoir Capacity (600)
- GOLDENROD Oiler, 16 oz., Steel, 8 in. Spout (727)
- MITYVAC Fluid Reservoir, 1.2 Gallon (MITMVA576)
- Goldenrod Oilers and Reservoirs