Shop All Fuel Transfer Accessories
Goldenrod
Fuel Filter, Flow Rate 12 gpm
Mfr # 595-3/4
Zoro # G9177296
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 12 GPM
- Discharge Connection Type NPT
- Filters Particulate
- Media Intake Connection Type NPT
- Product Type Fuel Filter Kit
Product Information
- Brand Goldenrod
- MFR # 595-3/4
- Zoro # G9177296
- UPC # 085077565928
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Media Intake Connection Size | 3/4 in |
Discharge Connection Size | 3/4 in |
Details
Item | Fuel Filter |
Flow Rate | 12 GPM |
Discharge Connection Type | NPT |
Filters | Particulate |
Media Intake Connection Type | NPT |
Product Type | Fuel Filter Kit |
Compatible with Brand | Goldenrod |
Flow Rate - Maximum | 25 gpm |
Operating Pressure - Maximum | 50 psi |
Compatible with Manufacturer Model Number | 595-5 |
Filter Rating - Maximum | 10 micron |
Compatible Manufacturer Part Number | 595-5 |
Compatible Manufacturer Model Number | 595-5 |
For Use with Mfr. Model Number | 595-5 |
For Use With Mfr. Model Number | 595-5 |
Description
Fuel Filter, Product Type Fuel Filter Kit, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 595-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5V-T-M613)
- PULSAFEEDER 5 Function Degas Valve (L385KH03-PVD)
- TACO Suction Diffuser O-Ring, 759-475RP (759-475RP)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- GOLDENROD WTR BLCK FUEL FLTER 3/4 NPT (496-3/4)
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm (470-16)
- GOLDENROD SPIN-ON WATERBLOCK FUEL FILTER (596-3/4)
- GOLDENROD Mesh Strainer, 150 psi, 5 to 25 gpm (470-15)
- HUSKY Fuel Hose 3/4" Magbreak Fitting (008330)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- Goldenrod Fuel Transfer Accessories