Shop All Mops
Golden Star
Wet Mop Handle, 60 in L, Green, PK3
Mfr # HPC60FGRN-3PK
Zoro # G9227161
original price:
$86.55
14% off
new price: $73.99
/pk 3, $24.66/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Green
- Handle Length 60 in
- Mop Type Wet Mop
- Features Easy Release Lever
- Material Fiberglass
Product Information
- Brand Golden Star
- MFR # HPC60FGRN-3PK
- Zoro # G9227161
- Country of Origin United States
- Category Mops
Dimensions
Handle Length | 60 in |
Details
Handle Color | Green |
Mop Type | Wet Mop |
Item | Wet Mop |
Features | Easy Release Lever |
Material | Fiberglass |
Connection Type | Quick Change |
Product Type | Mop Handle |
Description
Wet Mop Handle, Connection Type Quick Change, Handle Length 60 in, Material Fiberglass, Handle Color Green, Connection Thread Type Not Applicable, Features Easy Release Lever, Product Type Mop Handle, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Complete Swivel Quick Silver Squeegee 36 Inch (1385A, S1309)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, White (53801035)
- PROTEAM Hard Surface Floor Tool, 14" (100144)
- SCOTT Scott® Rags In A Box, 10" x 12", White, 200/Box, 8 Boxes/Case (KW143)
- GOLDEN STAR Dust Mop, Gray, PK3, ADC60W-3PK (ADC60W-3PK)
- GOLDEN STAR 5 in x 48 in Disposable Dust Mop, Gray, PK3 (ADC48W-3PK)
- GOLDEN STAR Red Starline Blend Wet Mop, 24, PK3 (AQE1024R-3PK)
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- GOLDEN STAR 1.25 in Wet Mop, Red, PK3 (AST34RM-3PK)
- GOLDEN STAR Large Wet Mop, Looped-End, White, Blended (WST34L)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- Golden Star Mops