Shop All Dust Mop Accessories
Golden Star
Dust Mop Frame, 24 in W, Metal, PK3
Mfr # FQC24-3PK
Zoro # G9708472
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Depth 5 in
- Overall Width 24 in
- Product Type Dust Mop Frame
- Handle Connection Type Clip On
Product Information
- Brand Golden Star
- MFR # FQC24-3PK
- Zoro # G9708472
- Country of Origin Viet Nam
- Category Dust Mop Accessories
Dimensions
Overall Depth | 5 in |
Overall Width | 24 in |
Details
Item | Dust Mop Frame |
Material | Metal |
Product Type | Dust Mop Frame |
Handle Connection Type | Clip On |
Description
Dust Mop Frame, Handle Connection Type Clip On, Overall Width 24 in, Overall Depth 5 in, Material Metal, Connection Thread Type Not Applicable, Product Type Dust Mop Frame, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- BISSELL COMMERCIAL Vacuum Bag, for Backpack Vacuum, 14" L (2031986)
- SCOTT Standard, 1100 Sheets, White, 36 PK (47305)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- GOLDEN STAR Microfiber High Reach Duster Chenil, PK3 (MFD23CB-3PK)
- GOLDEN STAR Dust Mop Frame, 60 in W, Metal, PK3 (FQC60-3PK)
- GOLDEN STAR Dust Mop Frame, 48 in W, Metal, PK3 (FQC48-3PK)
- GOLDEN STAR White Microfiber Mop Head, 40cm, PK3 (AMM40W-3PK)
- GOLDEN STAR Quik Change Dust Mop Frame, 18" x 5, PK3 (FQC18-3PK)
- GOLDEN STAR Quik-Change Blue Infinity Twist Dus, PK3 (ACB24CITBB-3PK)
- CHERRYHILL MFGRP Repl Vinyl Dust Skirt (US115-146)
- Golden Star Floor Mops, Buckets & Wringers