Shop All Mops
Golden Star
1.25 in Wet Mop, Cotton, PK3, AEW7524-3PK
Mfr # AEW7524-3PK
Zoro # G9687131
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Head Material Cotton
- Mop Type Wet Mop
Product Information
- Brand Golden Star
- MFR # AEW7524-3PK
- Zoro # G9687131
- Country of Origin China
- Category Mops
Dimensions
Headband Size | 1.25 in |
Details
Mop Head Material | Cotton |
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Starline Cotton Wet Mop 1.25 In. Headb,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight Double, 18" W (PB45A)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Diffuser Vacuum Attachment For Wet/Dry Shop Vacuums (WS25025A)
- PIG Absorbent Sock, 24 gal, 3 1/4 in x 42 in, Universal, Gray, Polypropylene (PIG210)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- GOLDEN STAR 18 in Mop Head, Gray, Microfiber, PK3 (AMM18HDBWA-3PK)
- GOLDEN STAR Dust Mop Kit Complete With Frame/Handle, Red (WCB48CITRR)
- GOLDEN STAR 5 in x 18 in Disposable Dust Mop, Gray, PK3 (ADC18W-3PK)
- GOLDEN STAR Gray Clencher Wet Mop Handle, 1" x, PK3 (HWC1FGRA-3PK)
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM18PMB-3PK (AMM18PMB-3PK)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Cotton/Synthetic (FGA41306WH00)
- Golden Star Floor Mops, Buckets & Wringers