Shop All Concrete Trowels
Goldblatt
Pro Stainless Steel Square-Notch Trowel 1/4 in. x 3/8 in. x 1/4 in.
Mfr # G02414
Zoro # G710378120
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Goldblatt
- MFR # G02414
- Zoro # G710378120
- UPC # 84389024147
- Country of Origin China
- Category Concrete Trowels
Description
Our pro stainless steel notch trowel features a mirror-polished and rust-resistant stainless steel blade that's been hardened and tempered for premium durability. The aluminum alloy mounting is extremely strong yet lightweight for ease of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 3)
- RIDGID Pin, Pivot (36747)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- STARRETT Hole Saw Arbor with Extended Length Locking (A17-38E)
- GOLDBLATT Pro Stainless Steel V-Notch Trowel 1/2 in. x 1/2 in. (G02365)
- GOLDBLATT Pro Stainless Steel V-Notch Trowel 3/16 in. x 5/32 in. (G02423)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/4 in. x 1/4 in. x 1/4 in. (G02413)
- GOLDBLATT Blue Steel Wood Handled Pool Trowel 14 in. x 4in. (G06103)
- GOLDBLATT Philadelphia Trowel, 11 in. by 5-1/2 in. (G01651)
- GOLDBLATT Pro Stainless Steel U-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02385)
- KRAFT TOOL Elite Series Carbon S, 10-1/2"x4-1/2 (PLE425L)
- Goldblatt Concrete Trowels