Shop All Masonry Tools
This Product is Discontinued
Goldblatt
Brick Tongs, 11 Brick Capacity (Discontinued)
Mfr # G11280
Zoro # G0288617
This Product is Discontinued
Key Features
- Application For Carrying Multiple Bricks with One Hand
- Capacity Holds up to 11 Bricks
- Number of Pieces 1
- Length (In.) 18 1/2 in
- Color Black
Product Information
- Brand Goldblatt
- MFR # G11280
- Zoro # G0288617
- Country of Origin China
- Category Masonry Tools
Dimensions
Length (In.) | 18 1/2 in |
Width (In.) | 8 21/32 in |
Size | 18-1/2" L |
Overall Length | 18 1/2 in |
Overall Width | 8 5/8 in |
Details
Item | Brick Tongs |
Application | For Carrying Multiple Bricks with One Hand |
Capacity | Holds up to 11 Bricks |
Number of Pieces | 1 |
Color | Black |
Construction | Steel |
Characteristics | Long Offset Handle |
Product Type | Brick Tongs |
Description
Brick Tongs, Overall Length 18 1/2 in, Overall Width 8 5/8 in, Product Type Brick Tongs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.