Shop All Document Holders
Gold Seal
Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK
Mfr # 81417
Zoro # G109209981
product price: $24.39
/pk 200, $0.12/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Height 2.5"
- Length 9.63"
Product Information
- Brand Gold Seal
- MFR # 81417
- Zoro # G109209981
- UPC # 90696814173
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.63" |
Height | 2.5" |
Length | 9.63" |
Details
Item | 200/Box Clear Heavyweight Poly Sheet Protectors by Gold Seal, 8.5" x 11" |
Description
Clear HEAVYWEIGHT poly sheet protectors, 8.5in. x 11in.; Archival safe and acid free; Top loading for easy page insertion; Durable, nonstick and non-glare; 3-Hole punched margins have doubly-reinforced edges for added durability; white in color for higher visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink Cartridge, Cli-251Xl, Assorted, PK3 (6449B009)
- BUSINESS SOURCE Pen, Blpnt, Stick, Med, Bk, PK60 (37531)
- INNOVERA Reman Magenta Toner, For Brother TN223 (TN223M), 1,300 Page-Yield (IVRTN223M)
- SHARPIE Pen, Sharpie, Fine, Bk (1742663)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK (81810)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK (81401)
- GOLD SEAL Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK (81854)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK (81812)
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections (595110)
- Gold Seal Document Holders