Shop All Document Holders
Gold Seal
Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK
Mfr # 81405
Zoro # G509209987
product price: $26.29
/pk 50, $0.53/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Height 0.5"
- Length 17.95"
Product Information
- Brand Gold Seal
- MFR # 81405
- Zoro # G509209987
- UPC # 90696814050
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.75" |
Height | 0.5" |
Length | 17.95" |
Details
Item | 50 Pack 11x17 Inch Heavyweight Diamond Clear Sheet Protectors, Side Loading, Ledger Sheet Protectors, by Gold Seal, 3-Hole Punched |
Description
Bulk pack of 50 heavyweight 0.08mm/3.2mil ledger sheet protectors, 11in. x 17in. landscape, with standard 3-hole punched margin and no crease. Side-loading entry and diamond clear view sheets to ensure your documents appear as intended, with no haze or yellowing. Archival safe, acid-free, non-stick and non-glare. Safe non-PVC polypropylene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- SEALER SALES 18" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-455A)
- BSC PREFERRED Carton Sizer/Reducer (H-101)
- GOLD SEAL Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK (81854)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, i8.5 x 11in. Top Load, 25 Sheets, 25PK (81810)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 100PK (81401)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 100 Sheets, 100PK (81811)
- FELLOWES Bookstand, Lift Easel Desktop, Platinum (21100)
- Gold Seal Document Holders