Shop All Binders
Gold Seal
7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Blue
Mfr # 11201
Zoro # G709210042
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 2"
- Width 10"
- Length 14"
Product Information
Dimensions
Height | 2" |
Width | 10" |
Length | 14" |
Details
Color | Blue |
Item | 7 Ring Executive Check Binder with Zipper Pouch, Textured Premium Leatherette Cover, for 9 x 13" 3 Per Page Business Checks, 600 Check Capacity Checkbook Holder, by Gold Seal (Blue) |
Description
Designed with business executives in mind, the 7-Ring Executive Premium Leatherette Check Binder holds up to 600 3-up 3 per sheet checks printed on 9in. x 13in. sheets and has a clear zipper entry pouch that secures onto the rings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel (11202)
- ANGLERS Zip All Ring Binder Pocket- 10-.50in.x8in.- Clear (AN465461)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- OMNIMED 2.5 Inch Side Open 3 Ring Binder In Lilac, PK5 (205020-LL5)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- ACCO 6" Binder with Hooks 14-7/8"x11", Blue (A7054073A)
- Gold Seal Binders