Shop All File Folders
Gold Seal
2 Pkt Plastic Extra Heavyweight Folders Portfolio, High Sheen Reflective Finish, Blue, 12PK
Mfr # 86312
Zoro # G609206602
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.13"
- Height 1.75"
- Outside Length 9.88"
Product Information
- Brand Gold Seal
- MFR # 86312
- Zoro # G609206602
- UPC # 90696863126
- Country of Origin China
- Category File Folders
Dimensions
Width | 12.13" |
Height | 1.75" |
Outside Length | 9.88" |
Details
Item | Extra Heavyweight Blue Plastic 2 Pocket Portfolio Folders, 12 Pack, Premium Letter Size Folders, High Sheen Reflective Finish, by Gold Seal, 12 Pack Poly Folders, Blue |
Description
Extra-durable, extra-heavyweight 2-pocket BLUE reflective finish poly folders. Can be used for organizing documents for school, home, and office. Each individually-wrapped folder measures 9.375in. x 11.625in., the perfect size to hold 8.5in. x 11in. letter size documents and papers. Folders are so sturdy you can stand them up when opened. Interior right 5in. tall pocket has an integrated business card holding slot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEGU Magnetic Wooden Blocks, 14-Piece Set, Tints (14P-TNT-306T)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Black (2681B)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14091)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 14", Blue (PFX59352)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X3)
- SMEAD SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK (14011)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- SMEAD Pressboard Folder, 6 Section, Green, PK10 (14002)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17200)
- Gold Seal File Folders