Shop All Accessories
Gold Rush
Gold Rush 820W20SET-BRN 2 Tones Rhinestone Studed Purse Wallet Set - Brown
Mfr # 820W20SET-BRN
Zoro # G403875899
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gold Rush
- MFR # 820W20SET-BRN
- Zoro # G403875899
- UPC # 609385977190
- Country of Origin China
- Category Accessories
Description
Features
- Made of high quality faux leather
- Top zipper closure
- Fully lined fablic interior
- Interior features 1 back wall zipper pocket & 2 additional pouches
- Exterior features 1 back zippered pocket
- Matching gold tone hardware & rhinestones
- Flat Studded Bottom
- One zippered compartment
- Matching Wallet: Trifold wallet with12 credit card slots & 3 flat compartments
- Double shoulder strap length 5''
- Color: Brown
- Shoulder Strap Length: End to End 48'' With trifold matching wallet
- Wallet Dimension: 4" H x 1" W x 7.5" L
- Dimension: 10" H x 5" W x 13" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bump Cap, Blue, Fits Hat Size Standard (19116)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU2X002500)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104469)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, 2XL (RWG27TXXL)
- GOLD RUSH Gold Rush CRL681WB681SET-CORL Studded Rhinestone Cross Embroidered Western Purse Wallet Set - Coral (CRL681WB681SET-CORL)
- GOLD RUSH Gold Rush CRL800WC62SET-RD - MUL Women Studded Turquoise Cross Purse Wallet Set with Scarf Tied On - Red & Multi Color (CRL800WC62SET-RD/MUL)
- GOLD RUSH Gold Rush BT925WB80SET-RD - MUL Western Rhinestone Buckle Accent Purse Wallet Set - Red & Multi Color (BT925WB80SET-RD/MUL)
- GOLD RUSH Gold Rush CRL682WC82SET-CAM - BK Western Camouflage Embroidered Cross Purse Wallet Set with Black Trim - Cam & Black (CRL682WC82SET-CAM/BK)
- POINT6 Men's Merino Boxer Brief, Charcoal, Extra Large (81-9001-218-08)
- PYRAMEX Sideshields, Clear, PR (SS100)
- NITE IZE WALLET RFID BLOCKING BLACK (FMTR-01-R7)
- Gold Rush Accessories