Shop All Marine & Boat Speakers & Navigation
Gold Eagle
Gold Eagle 30205 32 oz Marine Speed Detailer
Mfr # 3004.0051
Zoro # G404019834
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gold Eagle
- MFR # 3004.0051
- Zoro # G404019834
- UPC # 82043317505
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Marine speed detailer
- Capacity: 32 oz
- Dimension: 10.75" H x 4.25" W x 2.5" L
- Weight: 2.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO E-Track Storage Bag For Trailers (ETSB)
- WESTWARD Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (1JYU6)
- A & I PRODUCTS Shaft, PTO 14.2" x4.7" x4.2" (A-396214R1)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- GOLD EAGLE Gold Eagle 30213 303 Marine Quick Wax - 32 oz. (30213)
- SEA-DOG Round USB & USB-C Power Plug w/Voltmeter (426514-1)
- HUMMINBIRD Humminbird AS GPS HS Precision GPS Antenna w/Heading Sensor (408400-1)
- STANDARD HORIZON Dust Cover f/GX1100, GX1150, GX1200, GX1300, GX1400 -GX1400G - White (HC1100)
- FARIA BEEDE INSTRUMENTS Chesapeake SS In-Dash Digital Depth Sounder (F13850)
- HUMMINBIRD Humminbird 410160-1 Piranhamax 4 DI Fishfinder (410160-1)
- GUEST 150CCI Connect Charge Inlet (150CCI)
- Gold Eagle Marine & Boat Speakers & Navigation