Shop All Handles, Frames and Braces
Gojo
Wipes Bracket For 6299-02 or 6398-02 Wipes Buckets
Mfr # 6302-01
Zoro # G0332781
original price:
$23.55
10% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (170) to (225) Count Wipes Bucket
- Color Black
- For Use With Gojo 6299-02 or 6398-02 Buckets
- Overall Depth 10 1/8 in
- For Product Type Canisters/Buckets
Product Information
- Brand Gojo
- MFR # 6302-01
- Zoro # G0332781
- UPC # 073852018165
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Overall Depth | 10 1/8 in |
Details
Item | Wall Bracket |
Holds | (170) to (225) Count Wipes Bucket |
Color | Black |
For Use With | Gojo 6299-02 or 6398-02 Buckets |
For Product Type | Canisters/Buckets |
Description
Wall Bracket, Color Black, For Product Type Canisters/Buckets, Overall Depth 10 1/8 in, For Use With Gojo 6299-02 or 6398-02 Buckets, Holds (170) to (225) Count Wipes Bucket, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLERT HOME PRODUCTS Toilet Deodorizer 3 oz, 48PK (400.48)
- 3M Bathroom Cleaner, 2L Bottle (19L)
- TORNADO Filter Bag, Poly Fabric (90377)
- SORBO Squeegee Glide Solution Gallon (2105A)
- GOJO Heavy Duty Bucket Bracket For 6396-06 Scrubbing Towels (6301-01)
- GOJO 8 1/2 in Wall bracket, White (6001-06)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- RUBBERMAID COMMERCIAL 18" Flat Mop Frame, Aluminum (1863893)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- MOERMAN Carbonator with Dr Angle Mini 12 Foot (25837, 26563)
- ETTORE Pro Pole Tip 6 Pack, 6PK (1700x6)
- Gojo Handles, Frames and Braces