Shop All Hand Soap & Lotion Dispensers
Gojo
Steel Security Enclosure for GOJO ADX-12 Dispenser, White
Mfr # 8820-CVR
Zoro # G8505987
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Series ADX-12
- Application Covers ADX-12 Dispenser
- Height 5 1/8 in
Product Information
- Brand Gojo
- MFR # 8820-CVR
- Zoro # G8505987
- UPC # 073852052718
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 5 1/8 in |
Width | 5 7/8 in |
Overall Height | 14 1/2 in |
Overall Depth | 5 3/8 in |
Overall Width | 4 1/4 in |
Details
Item | Dispenser Security Enclosure |
Material | Steel |
Color | White |
Series | ADX-12 |
Application | Covers ADX-12 Dispenser |
For Use With | 8820-06, 8884-06 |
Finish | Powder Coated |
Product Type | Dispenser Security Enclosure |
Compatible Manufacturer Part Number | 8820-06, 8884-06 |
Compatible with Manufacturer Part Number | 8820-06, 8884-06 |
Compatible with Manufacturer Model Number | 8820-06, 8884-06 |
Compatible with Manufacturer Model Number [NEW] | 8820-06, 8884-06 |
Compatible Manufacturer Model Number | 8820-06, 8884-06 |
For Use with Mfr. Model Number | 8820-06, 8884-06 |
For Use With Mfr. Model Number | 8820-06, 8884-06 |
Description
Dispenser Security Enclosure, Product Type Dispenser Security Enclosure, Material Steel, Color White, Standards Not Applicable, For Use With Mfr. Model Number 8820-06, 8884-06, Compatible with Grainger Part Number 12Z354, 12Z370, Overall Depth 5 3/8 in, Overall Height 14 1/2 in, Overall Width 4 1/4 in, Finish Powder Coated, Series ADX-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip (SA20175)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 16" Reach BE/BK, PK 6 (ETO49016CT)
- ECO ME Glass Cleaner Concentrate, Lemon Fresh 1 gal., PK4 (ECJS-GCCLGL-04)
- REMCO 9 in Pad Holder, Green, Polypropylene (55002)
- GOJO Purell Hand Sanitizer Dispenser 5120-06 (5120-06)
- GOJO Floor/wall Protector, f/PURELL ES1, Plastic, Gray (GOJ124506GPH)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- Gojo Hand Soap & Lotion Dispensers