Shop All Dispenser Body Wash and Shampoo
This Product is Discontinued
Gojo
SPA BATH Body & Hair Shampoo, 1 Gallon Pour Bottle (Discontinued)
Mfr # 9157-04
Zoro # G9033814
This Product is Discontinued
Key Features
- Packaging Type Jug
- Fragrance Citrus, Floral
- Size 1 gal
- Hygiene Form Liquid
- Hygiene Series Spa Bath
Product Information
- Brand Gojo
- MFR # 9157-04
- Zoro # G9033814
- UPC # 073852091571
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1 gal |
Details
Item | Shampoo and Body Wash |
Packaging Type | Jug |
Fragrance | Citrus, Floral |
Hygiene Form | Liquid |
Hygiene Series | Spa Bath |
Formula | Enriched Formulation for Hands, Hair and Body |
Requires Dispenser | Yes |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Color | Pink |
Hygiene Properties | None |
Form | Liquid |
Series | Spa Bath |
Description
Shampoo and Body Wash, Color Pink, Form Liquid, Series Spa Bath, Fragrance Citrus, Floral, Hygiene Properties None, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.