Shop All Dispenser Body Wash and Shampoo
Gojo
SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2
Mfr # 7530-02
Zoro # G9033796
product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series TDX
- Fragrance Pleasant
- Form Liquid
- Requires Dispenser Yes
- Color Orange/Red
Product Information
- Brand Gojo
- MFR # 7530-02
- Zoro # G9033796
- UPC # 73852075304
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 5,000 mL |
Container Size | 5,000 mL |
Details
Hygiene Series | TDX |
Fragrance | Pleasant |
Form | Liquid |
Requires Dispenser | Yes |
Color | Orange/Red |
Packaging Type | Cartridge |
Hygiene Form | Liquid |
Formula | Rich Hand, Hair and Body Soap |
Uses Dispenser | Mfr. No. 7500-01 |
Standards | USDA Biobased |
Hygiene Properties | Moisturizing, Paraben Free |
Item | Body Wash/Hand Soap/Shampoo Combo |
NSF Rating | Not Rated |
Features | Sanitary Sealed Refill Helps Prevent Contamination |
Removes | Grime |
Application | General Skin Cleansing |
Manufacturer Dispenser Part Number | 7500-01 |
Includes Grit | No |
Series | TDX |
Product Type | Body Wash/Hand Soap/Shampoo Combo |
Container Type | Cartridge |
Description
Body Wash/Hand Soap/Shampoo Combo, Color Orange/Red, Form Liquid, Product Type Body Wash/Hand Soap/Shampoo Combo, Series TDX, Container Size 5,000 mL, Container Type Cartridge, Fragrance Pleasant, Hygiene Properties Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7500-01, Requires Dispenser Yes, Includes Not Applicable, Standards USDA Biobased, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE4)
- LIBMAN COMMERCIAL Utility Brush, 6 PK (10)
- MR. CLEAN Mr. Clean Magic Eraser 10.5 in. W Roller Mop with Scrub Brush (446840)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black (1779739)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- GOJO SPA BATH Body & Hair Shampoo, 1000mL NXT Refill, PK8 (2152-08)
- GOJO 1250 ml Cucumber Melon Scent Foam Hand, Hair and Body Wash, Green Certified, 4PK (5163-04)
- GOJO Foam Body Wash Cartridge (8813-03)
- SCOTT Skin Lotion Cleanser Refill, 1 Liter Pink, PK 6 (KCC91556CT)
- Gojo Dispenser Body Wash and Shampoo