Shop All Hand Soap & Lotion Dispensers
Gojo
SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12
Mfr # 1045-BLK-12
Zoro # G8477621
product price: $97.19
/pk 12, $8.10/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Series Shield
- Application Snap On Tray
- Height 6 7/64 in
- Width 3 1/2 in
Product Information
- Brand Gojo
- MFR # 1045-BLK-12
- Zoro # G8477621
- UPC # 073852023985
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6 7/64 in |
Width | 3 1/2 in |
Overall Depth | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Height | 6 1/8 in |
Details
Item | Dispenser Floor and Wall Protector |
Material | ABS Plastic |
Color | Black |
Series | Shield |
Application | Snap On Tray |
For Use With | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
For Dispenser Type | Manual |
Compatible Manufacturer Part Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Product Type | Floor and Wall Protector |
Compatible with Manufacturer Part Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Compatible with Manufacturer Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Compatible with Manufacturer Model Number [NEW] | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Compatible Manufacturer Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
For Use with Mfr. Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
For Use With Mfr. Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Description
Dispenser Floor and Wall Protector, Color Black, Compatible with Manufacturer Model Number 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373, For Dispenser Type Manual, Overall Depth 3 3/4 in, Overall Height 6 1/8 in, Overall Width 3 3/4 in, Product Type Floor and Wall Protector, Series Shield, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24 (19200-89060)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- PURELL Advanced Gel Hand Sanitizer, Bag-in-Box, Unscented, 800mL Refill, PK12 (9657-12)
- ARM & HAMMER High Efficiency Laundry Detergent, Liquid, Unscented, Clear (33200-97550)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- GOJO Steel Security Enclosure for GOJO ADX-12 Dispenser, White (8820-CVR)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- Gojo Hand Soap & Lotion Dispensers