Shop All Dispenser Body Wash and Shampoo
Gojo
Shampoo/Conditioner/Body Wash, f/FMX-20, 2000ml, Clear, PK 2
Mfr # GOJ529202
Zoro # G402501706
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Botanical
- Features Bio-based
- Size 2000 ml
- Packaging Type Pump Bottle
- Standards MWBE
Product Information
- Brand Gojo
- MFR # GOJ529202
- Zoro # G402501706
- UPC # 73852056587
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 2000 ml |
Details
Fragrance | Botanical |
Features | Bio-based |
Packaging Type | Pump Bottle |
Standards | MWBE |
Color | Clear |
Application | Body; Hair |
Item | FMX-20 Invigorating Conditioning Shampoo & Body Wash |
Uses Dispenser | GOJO FMX-20 Dispensers |
Description
Invigorating Conditioning Shampoo and Body Wash offers a luxurious way to enhance the shower experience with natural moisturizers and botanical extracts to clean and condition. High-quality, rich liquid comes in a durable, recyclable PET bottle that uses 30 percent less material than standard, rigid HDPE. Patent-pending, GOJO Controlled Collapse technology keeps bottle shape longer while emptying. Crystal clarity offers visual appeal and easier monitoring of fill level. GOJO Sanitary Sealed refill helps lock out germs. Fresh dispensing valve comes with each 2000 ml refill for GOJO FMX-20 Dispensers. Removable pump promotes easier recycling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 8013-M 12 oz Cotton Deck Mop with Metal Handle (8013-M)
- GOJO Gojo FMX-12 Luxury Foam Antibacterial Handwash - 4 Refills/Case - 5162-04 (5162-04)
- PROTEAM Exhaust Filter Made from HEPA Media (844488)
- ALUF PLASTICS Can Liner Comm Black 2M 60G (PG6-6060)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- GOJO SHOWER UP Soap & Shampoo, 2000mL PRO TDX Refill, PK4 (7230-04)
- GOJO 1250 ml Cucumber Melon Scent Foam Hand, Hair and Body Wash, Green Certified, 4PK (5163-04)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- GOJO Foam Body Wash Cartridge (8813-03)
- PROVON Ultimate Shampoo & Body Wash, 8oz Bottle, Herbal, PK48 (4227-48)
- Gojo Dispenser Body Wash and Shampoo