Shop All Hand Soap & Lotion Dispensers
Gojo
PURELL® NXT® SPACE SAVER„¢ Dispenser - 2120-06
Mfr # 2120-06
Zoro # G802579893
original price:
$107.67
37% off
new price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1000 mL
- Series NXT
- Mounting Type Wall
- Height 3.85 in
- Width 5.14 in
Product Information
- Brand Gojo
- MFR # 2120-06
- Zoro # G802579893
- UPC # 73852021202
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1000 mL |
Height | 3.85 in |
Width | 5.14 in |
Depth | 10.01 in |
Details
Series | NXT |
Mounting Type | Wall |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Includes | Included Adhesive Tape or Optional Hardware |
Description
PURELL® NXT® SPACE SAVERTM DISPENSER - 2120-06 SHOW YOU CARE ABOUT WELL-BEING WITH THE PURELL NXT PUSH-STYLE SPACE SAVER SANITIZER DISPENSER FOR PURELL NXT ADVANCED HAND SANITIZER REFILLS. THE RUGGED, COMPACT DESIGN PUTS THE POWER OF PURELL ADVANCED WHERE YOU NEED IT MOST ¿ IN OFFICES, PATIENT ROOMS, SCHOOLS OR GYMS. THE NXT PUSH-STYLE DISPENSER MAKES IT EASY TO ACCESS PURELL ADVANCED HAND SANITIZER WITH ONE HAND. JUST ONE PUSH DISPENSES THE PERFECT AMOUNT OF PURELL ADVANCED HAND SANITIZER, WHICH KILLS 99.99 PERCENT OF MOST COMMON GERMS THAT MAY CAUSE ILLNESS. THE COMPACT DESIGN MOUNTS EASILY TO MIRRORS, WALL TILE, OR DRY WALL. THE NXT DISPENSERS ARE PROVEN TO BE RELIABLE. THE PURELL NXT DISPENSER WORKS WITH PURELL NXT ADVANCED HAND SANITIZER GEL REFILLS. PURELL ADVANCED HAND SANITIZER IS THE NO. 1 BRAND MOST USED BY HOSPITALS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AST34BL5-3PK (AST34BL5-3PK)
- WEILER 1-1/2" Double Spiral Flue Brush .012 Steel Fill (44150)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- GOJO 7730-01 ES8 HEALTHY SOAP Dispenser White (2129366)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 3.33 x 10.5, Brushed Chrome/Black (1919-04)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- GOJO Floor/wall Protector, f/PURELL ES1, Plastic, Gray (GOJ124506GPH)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- Gojo Hand Soap & Lotion Dispensers