Shop All Cup, Lid, and Cutlery Dispensers
Gojo
PURELL® LTX-12„¢ Dispenser - 1920-04
Mfr # 1920-04
Zoro # G302573964
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Wall
- Dispenser Material Durable ABS Plastic with rugged polycarbonate view windows
- Overall Length 3.94 in
- Size 1200 mL
- Product Series LTX
Product Information
- Brand Gojo
- MFR # 1920-04
- Zoro # G302573964
- UPC # 73852026665
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Overall Length | 3.94 in |
Size | 1200 mL |
Overall Height | 10.69 in |
Overall Width | 5.79 in |
Minimum Height Clearance | 6" |
Details
Food Service Dispenser Mounting | Wall |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Product Series | LTX |
Includes | Included Adhesive Tape or Optional Hardware |
Refill Material | Lightweight PET Plastic Bottle, Polypropylene Collar, Mixed Material Plastic Pump |
Batteries Required | 4 D-cell batteries (not included) |
Refill Features | SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature. |
Description
PURELL® LTX-12TM DISPENSER - 1920-04 TOUCH-FREE DISPENSER FOR PURELL® HAND SANITIZER. SMART, TROUBLE-FREE ELECTRONICS. LARGE SIGHT WINDOW MAKES IT EASY TO CHECK REFILL LEVEL. HIGH-CAPACITY OUTPUT. CONVERTS TO A LOCKING DISPENSER ¿ KEY INCLUDED. FULLY ADA COMPLIANT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Frying Pan w/Coating, 14-1/2 In. (FRY14AXH)
- BUNN Lid, Oval Reservoir , Brew Thru (34093.0001)
- SLIMFAST Slimfast Advanced Energy RTD Rich Chocolate Shake 11 oz., PK12 (74052)
- FIELDSTONE Fieldstone Honey Bun 4 oz., PK72 (09721)
- GOJO PURELL® TFX„¢ Dispenser - 2720-12 (2720-12)
- GOJO PURELL® ADX-12„¢ Dispenser - 8820-06 (8820-06)
- GOJO GOJO® PRO„¢ TDX„¢ 2000 Dispenser - 7200-01 (7200-01)
- GOJO GOJO ADX12 Dispenser 888806 (8888-06)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSD120)
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- IGLOO Cup Dispenser, Plastic, For 4 to 4-1/2 oz. cone cups (8242)
- Gojo Cup, Lid, and Cutlery Dispensers