Shop All Hand Soap & Lotion Dispensers
Gojo
Purell Hand Sanitizer Dispenser - LTX Chrome/Black 1200mL - 1928-04
Mfr # 1928-04
Zoro # G502581035
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1200 mL
- Series LTX
- Mounting Type Wall
- Height 10.69 in
- Width 5.79 in
Product Information
- Brand Gojo
- MFR # 1928-04
- Zoro # G502581035
- UPC # 73852026672
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 10.69 in |
Width | 5.79 in |
Depth | 3.94 in |
Details
Series | LTX |
Mounting Type | Wall |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Includes | Included Adhesive Tape or Optional Hardware |
Description
PURELL HAND SANITIZER DISPENSER - LTX CHROME/BLACK 1200ML - 1928-04 HIGH CAPACITY 1200ML DISPENSER IS IDEAL FOR HIGH TRAFFIC AREAS. AUTOMATIC ACTIVATION. SMART ELECTRONICS TECHNOLOGY MINIMIZES ENERGY USE PER ACTUATION, ELIMINATING THE NEED TO CHANGE BATTERIES OVER THE LIFE OF THE SYSTEM IN MOST INSTALLATIONS. LARGE SIGHT WINDOW, SKYLIGHT AND CLEAR REFILL BOTTLES (SOLD SEPARATELY) MAKE IT EASY TO MAINTAIN. RELIABLE TOUCH-FREE DISPENSING. 1200ML HIGH CAPACITY OUTPUT FOR FEWER CHANGE OUTS. FOR USE WITH PURELL HAND SANITIZER REFILLS (SOLD SEPARATELY). FULLY ADA COMPLIANT. DISPENSES 1.1ML OF SANITIZER PER ACTUATION. CHROME/BLACK COLOR FINISH. MEASURES 5-3/4"W X 4"D X 10-1/2"H. REQUIRES 4 D-CELL BATTERIES (NOT INCLUDED).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 Microfiber Finish Mop, White (RCPQ800WH)
- SWIFFER Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3 (81216)
- REGISTRY Scrub Brush (LDR5024)
- KESS Cleaners & Detergents, 1 gal Bottle, Pine, 4 PK (KES PINE-L)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- Gojo Hand Soap & Lotion Dispensers