Shop All Hand Soap Dispenser Refills
Gojo
Purell Hand Sanitizer Dispenser - ADX 1200mL White
Mfr # 8820-06
Zoro # G208826034
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1250 mL
- Hygiene Series ADX
- Dispenser Mount Type Wall
- Width 4-1/2 in
- Height 11-3/4 in
Product Information
- Brand Gojo
- MFR # 8820-06
- Zoro # G208826034
- UPC # 73852023244
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 mL |
Width | 4-1/2 in |
Height | 11-3/4 in |
Depth | 4 in |
Details
Hygiene Series | ADX |
Dispenser Mount Type | Wall |
Features | SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature |
Includes | Included Adhesive Tape or Optional Hardware |
Material | Plastic |
Color | White |
Description
High capacity 1200mL dispenser is ideal for high traffic areas. Large sight window, skylight and crystal clear refill bottles make it easy to check fill levelSlim design with high capacity Easily converts to locked dispenser For use with Purell Hand Sanitizer Refills sold separately Fully ADA compliant White color finish Measures 4-1/2W x 4D x 11-3/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Dust Microfiber Dust Mop Refill 1 pk (1557)
- CHURCH & DWIGHT CO. ArmHammer, Essentials Dryer Sheets, Mountain Rain, 144PK (3320000102BX)
- DCT PowerForce II Automatic Cleaning Oven Detergent, Mild, 1 gal Bottle, 4PK (00065)
- PIG Absorbent Pad, 9 gal, 10 in x 13 in, Chemical, Hazmat, Pink, Polypropylene (MAT351)
- GOJO 42.3 fl oz (1251 mL) Antibacterial Handwash ADX-12 Dispenser Refill 3 PK (GOJ881203CT)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- GOJO 5,000 mL Personal Soaps Dispenser Refill, 2 PK (7572-02)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5162-04)
- GOJO 1,200 mL Personal Soaps Refill (5665-02)
- METHOD Pink Grapefruit Scent Gel Hand Wash 12 oz (00039)
- Gojo Hand Soap Dispenser Refills