Shop All Face and Body Soap
Gojo
Premium Lotion Soap, Waterfall, 800 mL Bag-in-Box Refill, 12PK
Mfr # 9106-12
Zoro # G908445030
product price: $60.45
/pk 12, $5.04/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Bag In Box
- Hygiene Form Lotion
- Size 800 mL
- Fragrance Waterfall
- Color Clear
Product Information
- Brand Gojo
- MFR # 9106-12
- Zoro # G908445030
- Country of Origin United States
- Category Face and Body Soap
Dimensions
Size | 800 mL |
Details
Packaging Type | Bag In Box |
Hygiene Form | Lotion |
Fragrance | Waterfall |
Color | Clear |
Standards | Meets USDA BioPreferred Program Standards for Hand Cleaners |
Application | Hand |
Package Type | Bag In Box |
Item | Personal Soaps |
Weight | 24 lbs |
Dirt Type | Light Soils |
Dirt Types | Light Soils |
Description
Helps remove unwanted dirt, residue, and germs from skin. SANITARY SEALED refill helps prevent contamination. Fresh dispensing valve with each refill.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Blue, 2 ft. L x 2-1/2" W x 3" H (11021 BL)
- OMNIMED Wall Mounted Patient & Employee Personal Storage Lockers (I-IV) (182180)
- ZORO SELECT Pain Relief, Tablet, 6 x 2,325mg, PK6 (20-015B)
- HEALTHSMART DMI Walker Tray with Two Recessed Cup Holders, Gray (510-1083-0300)
- ST IVES St. Ives Skin Care Apricot 6 oz., PK6 (11355)
- AXE Axe Kilo Body Wash 16 fl. oz. Bottles, PK4 (68847)
- SUN+SOL Body Wash, 300PK (HA-SUN-003A)
- DOVE Pro Body Wash 240ml Pump Btl, 24PK (HA-DOV-PMP-03)
- DOVE Body Wash Gallon, 3PK (HA-DOV-033)
- PROVON Ultimate Shampoo and Body Wash, Light Floral Scent, 2,000 mL Refill, PK4, 4PK (3227-04)
- ECO BY GREEN CULTURE Shower Gel, Clean Scent, 30mL, PK288 (SG-EGC-T)
- Gojo Face and Body Soap