Shop All Dispenser Body Wash and Shampoo
Gojo
Hair/Body Wash, Foam, f/PROVON FMX-12, 1250ml, , GN, PK 4
Mfr # GOJ518704
Zoro # G002498789
product price: $99.65
/pk 4, $24.91/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Hygiene Form Foam
- Standards MWBE; EcoLogo Certified
- Size 1250 ml
- Application Hair; Body
Product Information
- Brand Gojo
- MFR # GOJ518704
- Zoro # G002498789
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1250 ml |
Details
Color | Green |
Hygiene Form | Foam |
Item | FMX-12 Foaming Hair/Body Wash |
Standards | MWBE; EcoLogo Certified |
Application | Hair; Body |
Features | Rich Lather |
Uses Dispenser | GOJO PROVON FMX-12 Dispenser |
Fragrance | Cucumber Melon |
Description
Suitable for use in long-term care facilities, this Foaming Hair and Body Wash is quicker and easier to use than liquid shampoo in an appealing clear green color with a cucumber-melon fragrance. Pre-lathered foam is perfect for gentle, total-body cleansing. It provides soothing experience for residents and heightened performance for caregivers. The 1250 ml. refill is designed for use with PROVON FMX-12 Dispensers. Crystal clarity of the refill offers visual appeal and allows easier monitoring of fill level. Sanitary Sealed refill helps lock out germs. A fresh dispensing valve comes with each refill.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Colorless, 12 PK (1047993)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Orange (29147)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black (BWK04212EA)
- GOJO SPA BATH Body & Hair Shampoo, 1000mL NXT Refill, PK8 (2152-08)
- GOJO Foam Body Wash Cartridge (8813-03)
- GOJO 1250 ml Cucumber Melon Scent Foam Hand, Hair and Body Wash, Green Certified, 4PK (5163-04)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- GOJO SHOWER UP Soap & Shampoo, 2000mL PRO TDX Refill, PK4 (7230-04)
- SC JOHNSON PROFESSIONAL Shampoo and Body Wash Refill, Gel, PK4 (HAB2LT)
- Gojo Dispenser Body Wash and Shampoo