Shop All Hand Soaps
Gojo
Gojo Industries 5361-02 Ml Premium Foam
Mfr # 5361-02
Zoro # G604118511
product price: $97.05
/ea
Free Shipping & Returns
$97.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards MWBE; EcoLogo Certified; USDA
- For Use With Gojo TFX Touch Free Dispensing System
- Series Premium
- Fragrance Fresh
- Green Certification or Other Recognition Green Seal, EcoLogo
Product Information
- Brand Gojo
- MFR # 5361-02
- Zoro # G604118511
- Country of Origin China
- Category Hand Soaps
Details
Standards | MWBE; EcoLogo Certified; USDA |
For Use With | Gojo TFX Touch Free Dispensing System |
Item | Hand Wash |
Series | Premium |
Fragrance | Fresh |
Green Certification or Other Recognition | Green Seal, EcoLogo |
Volume | 40.6 fl oz |
Form | Foam |
For Use On | Skin, Hand |
Description
Fast and effective handwash kills germs and cleans your hands to remove unwanted dirt, residue, and bacteria. The TFX system provides a hands-free handwash for restrooms, health care facilities, offices, schools, daycare, food service, and several other locations. Formulated with four nourishing skin-conditioning agents for a skin-friendly handwash that soothes your skin and prevents dryness.
- Case of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333801)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- METHOD Handwash, Foaming, Pink Grapefruit, 10oz Pump Pink, PK 6 (MTH01361CT)
- LIFE Brass Oxygen Regulator (LIFE-EMS-025-3)
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0955-02)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0948-04)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- GOJO Cherry Gel Pumice Hand Cleaner, Cherry Scent, 1 gal (2358-02)
- WORKMAN'S FRIEND Cream Skin 12Pk-Disp 3.38Oz (WF.BSC.D.03)
- Gojo Hand Soaps