Shop All Hand Soap Dispenser Refills
Gojo
Gojo 8638330 0.5 gal Supro Max Floral Scent Hand Cleaner
Mfr # 8638330
Zoro # G504108346
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gojo
- MFR # 8638330
- Zoro # G504108346
- UPC # 73852060256
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Features
- Fast and effective heavy-duty hand cleaner with gentle scrubbers
- Removes tar, light adhesives, epoxies and sealants, as well as water and oil-based cutting fluids
- Unique blend of cleaners and skin conditioners to help leave skin feeling healthy
- Ideal for professional technicians in automotive, manufacturing, and other service and repair industries
- Non-drying formula
- Scent: Floral
- Antibacterial: No
- Container Size: 0.5 gal
- Refill: No
- Weight: 4.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D DEO-GUARD URINAL MAT 6/CASE, 6PK (668)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- TOUGH GUY Furnace Boiler Brush, 21 in L Handle, 6 in L Brush, Wood, Twisted Wire, 27 in L Overall (3EDP6)
- GEORGIA-PACIFIC enMotion Foam Hand Soap Cartridge, 1,200 mL, Fragrance Free, 2 Pack (42714)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Antibacterial Hand Soap Refill 4 PK (GOJ871204CT)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- GOJO GAL CLR Lotion Soap (1860-04)
- GOJO 7255-04 Natural Orange Pumice Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1955966)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- SC JOHNSON HANDWASH, FOAM, 1.5L, 3PK (SJNAZU120TF)
- Gojo Hand Soap Dispenser Refills